Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth24 in.
- Overall Height50 in.
- Overall Width50 in.
- Weight171 lbs
Details
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower1 HP
- Housing ColorGalvanized
- Manufacturer Catalog NumberPVI4215-X
- Manufacturer Upc Number15449054859
- Maximum Air Flow16000 cfm
- Mount TypeFloor
- Number Of Blades4
- Number Of Speeds1
- Phase3
- Speed475 rpm
- UPC_NO15449054859
- Voltage230/460
Overview
Mfr description
PVI4215-X 42" 1 SPD 1 HP 230/460V 3-PHAS