Motion
PVI4217-V
The PVI Series Galvanized Fan
MI ITEM #12178656
MFR #PVI4217-V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The PVI Series Galvanized Fan
MI ITEM #12178656
MFR #PVI4217-V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVI4217-V 42" 1 SPD 2 HP 115V 1-PHASE OP

Specifications

  • Blade Material
    Aluminum
  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Guard Material
    Steel
  • Horsepower
    2 HP
  • Housing Color
    Galvanized
  • Manufacturer Catalog Number
    PVI4217-V
  • Manufacturer Upc Number
    15449054873
  • Maximum Air Flow
    16800 cfm
  • Mount Type
    Floor
  • Number Of Blades
    4
  • Number Of Speeds
    1
  • Overall Depth
    30 in.
  • Overall Height
    50 in.
  • Overall Width
    50 in.
  • Phase
    1
  • Speed
    630 rpm
  • Voltage
    115
  • Weight
    2323 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text