Motion
PVI4815-X
The PVI Series Galvanized Fan
MI ITEM #12178663
MFR #PVI4815-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
The PVI Series Galvanized Fan
MI ITEM #12178663
MFR #PVI4815-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PVI4815-X 48" 1 SPD 1 HP 230/460V 3-PHAS

Specifications

  • Diameter
    1/2 in.
  • Maximum Air Flow
    20600 cfm
  • Number Of Speeds
    1
  • Cord Length
    10 ft
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Housing Color
    Galvanized
  • Speed
    470 rpm
  • Voltage
    230/460
  • Phase
    3
  • Horsepower
    1 HP
  • Overall Depth
    24 in.
  • Overall Height
    56 in.
  • Overall Width
    56 in.
  • Manufacturer Catalog Number
    PVI4815-X
  • Manufacturer Upc Number
    15449054903
  • Weight
    190 lbs
  • Mount Type
    Floor
  • Number Of Blades
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text