Specifications
Dimensions
- Cord Length10 ft
- Diameter1/2 in.
- Overall Depth30 in.
- Overall Height56 in.
- Overall Width56 in.
- Weight312 lbs
Details
- Blade MaterialAluminum
- Guard MaterialSteel
- Horsepower5 HP
- Housing ColorGalvanized
- Manufacturer Catalog NumberPVI4819-X
- Manufacturer Upc Number15449054958
- Maximum Air Flow28800 cfm
- Mount TypeFloor
- Number Of Blades4
- Number Of Speeds1
- Phase3
- Speed620 rpm
- UPC_NO15449054958
- Voltage230/460
Overview
Mfr description
PVI4819-X 48" 1 SPD 5 HP 230/460V 3-PHAS