Motion
QBD4223
Portable Cooler Industrial Gray Fan
MI ITEM #12178679
MFR #QBD4223
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Portable Cooler Industrial Gray Fan
MI ITEM #12178679
MFR #QBD4223

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    21 in.
  • Overall Height
    45 in.
  • Overall Width
    45 in.
  • Weight
    101 lbs

Details

  • Amperage
    6.1
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1/2 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    QBD4223
  • Manufacturer Upc Number
    15449050059
  • Maximum Air Flow
    13200 cfm
  • Mount Type
    Floor
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Phase
    1
  • Speed
    745 rpm
  • UPC_NO
    15449050059
  • Voltage
    115

Overview

Mfr description
QBD4223 42" 2 SPD 1/2 HP 115V 1-PHASE OP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought