Motion
QBX3623
Quiet Breeze Industrial Gray Fan
MI ITEM #12178680
MFR #QBX3623
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quiet Breeze Industrial Gray Fan
MI ITEM #12178680
MFR #QBX3623

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    21 in.
  • Overall Height
    40 in.
  • Overall Width
    40 in.
  • Weight
    92 lbs

Details

  • Amperage
    5.8
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1/2 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    QBX3623
  • Manufacturer Upc Number
    15449000665
  • Maximum Air Flow
    11000 cfm
  • Mount Type
    Floor
  • Number Of Blades
    3
  • Number Of Speeds
    2
  • Phase
    1
  • Speed
    505 rpm
  • UPC_NO
    15449000665
  • Voltage
    115

Overview

Mfr description
QBX3623 36" 2 SPD 1/2 HP 115V 1-PHASE OP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought