Motion
SEB4213HL-X
Ceiling Mounted Fans
MI ITEM #12178884
MFR #SEB4213HL-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceiling Mounted Fans
MI ITEM #12178884
MFR #SEB4213HL-X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SEB4213HL-X 42" 1 SPD 1/2 HP 230/460V 3-

Specifications

  • Diameter
    1/2 in.
  • Number Of Blades
    4
  • Blade Size
    42 in
  • Guard Material
    Steel
  • Maximum Air Flow
    14445 cfm
  • Housing Color
    Bronze
  • Amperage
    7.5 Amp
  • Phase
    3
  • Horsepower
    1/2 HP
  • Speed
    500 rpm
  • Number Of Speeds
    1
  • Cord Length
    10 ft.
  • Mount Type
    Ceiling
  • Overall Width
    44 in.
  • Blade Material
    Aluminum
  • Oscillating
    Non-Oscillating
  • Manufacturer Upc Number
    15449053777
  • UPC_NO
    15449053777
  • Harmonization Code
    841459.659
  • Weight
    193 lbs
  • Series
    SEB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought