Motion
SEB4815
Ceiling Mounted Fans
Mi Item #12178885
MFR #SEB4815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ceiling Mounted Fans
Mi Item #12178885
MFR #SEB4815

Mfr description
SEB4815 48" 1 SPD 1 HP 115V 1-PHASE OPEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Size
    48 in
  • Cord Length
    10 ft.
  • Diameter
    1/2 in.
  • Overall Width
    50 in.
  • Weight
    193 lbs

Details

  • Amperage
    11 Amp
  • Blade Material
    Steel
  • Guard Material
    Steel
  • Harmonization Code
    841459.659
  • Horsepower
    1 HP
  • Housing Color
    Bronze
  • Manufacturer Upc Number
    15449128062
  • Maximum Air Flow
    19460 cfm
  • Mount Type
    Ceiling
  • Number Of Blades
    4
  • Number Of Speeds
    1
  • Oscillating
    Non-Oscillating
  • Phase
    1
  • Series
    SEB
  • Speed
    475 rpm
  • Standards Met
    UL 507, CSA C22.2 No. 1
  • UPC_NO
    15449128062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)