Motion
SPL4213T-230
Heatbuster Slim Industrial Gray Fan
MI ITEM #12178896
MFR #SPL4213T-230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heatbuster Slim Industrial Gray Fan
MI ITEM #12178896
MFR #SPL4213T-230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SPL4213T-230 42" 1 SPD 1/2 HP 230V 1-PHA

Specifications

  • Diameter
    1/2 in.
  • Maximum Air Flow
    14445 cfm
  • Number Of Speeds
    1
  • Cord Length
    10 ft
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Housing Color
    Industrial Gray
  • Speed
    330 rpm
  • Voltage
    230
  • Amperage
    3.8
  • Phase
    1
  • Horsepower
    1/2 HP
  • Overall Depth
    22 in.
  • Overall Height
    47 in.
  • Overall Width
    47 in.
  • Manufacturer Catalog Number
    SPL4213T-230
  • Manufacturer Upc Number
    15449050004
  • UPC_NO
    15449050004
  • Weight
    123 lbs
  • Mount Type
    Floor
  • Number Of Blades
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought