Motion
TPC6016
Heatbuster Industrial Gray Fan
MI ITEM #12178908
MFR #TPC6016
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heatbuster Industrial Gray Fan
MI ITEM #12178908
MFR #TPC6016

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Length
    10 ft
  • Diameter
    1/2 in.
  • Overall Depth
    30 in.
  • Overall Height
    74 in.
  • Overall Width
    74 in.
  • Weight
    242 lbs

Details

  • Amperage
    17
  • Blade Material
    Aluminum
  • Guard Material
    Steel
  • Horsepower
    1-1/2 HP
  • Housing Color
    Industrial Gray
  • Manufacturer Catalog Number
    TPC6016
  • Manufacturer Upc Number
    15449860160
  • Maximum Air Flow
    30100 cfm
  • Mount Type
    Floor
  • Number Of Blades
    4
  • Number Of Speeds
    1
  • Phase
    1
  • Speed
    370 rpm
  • UPC_NO
    15449860160
  • Voltage
    115

Overview

Mfr description
TPC6016 60" 1 SPD 1 1/2 HP 115V 1-PHASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought