Motion
White 1gl
Paint - Water Base, Interior Exterior, 1 gal , White Color
Mi Item #12187884
MFR #White 1gl
Price$99.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Water Base, Interior Exterior, 1 gal , White Color
Mi Item #12187884
MFR #White 1gl

Mfr description
K000S4700-16 WHITE PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$99.93/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal (US)

Details

  • Additional Details
    Dry to the Touch: 40 minute
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Coverage
    135 to 335 ft²/gal
  • Dry Time
    40 min
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Interior
  • Finish
    Flat
  • For Use On
    Metal
  • Form
    Liquid
  • MSDS ID Number
    724504038443
  • Standards Met
    Voc Compliant
  • Surface
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)