Motion
White 5gl
Paint - Water Base, Exterior, 5 gal , Pail, White Color
Mi Item #12187885
MFR #White 5gl
Price$472.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paint - Water Base, Exterior, 5 gal , Pail, White Color
Mi Item #12187885
MFR #White 5gl

Mfr description
K000S4700-20 WHITE PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$472.60/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal (US)

Details

  • Additional Details
    Dry to the Touch: 30 minute | Substrates: Grass
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Container Type
    Pail
  • Coverage
    750 to 1000 ft²/gal
  • Dry Time
    30 min
  • Exposure
    Exterior
  • Exposure Conditions
    Outdoor
  • Finish
    Flat
  • For Use On
    Grass
  • Form
    Liquid
  • Surface
    Grass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)