Motion
Gloss / White Base 1 1gl

KRYLON INDUSTRIAL PAINTS
Gloss / White Base 1 1gl

Paint - Water Base, 1 gal , White Base Color
Mi Item #12187916
MFR #Gloss / White Base 1 1gl
Price$108.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRYLON INDUSTRIAL PAINTS
Gloss / White Base 1 1gl

Paint - Water Base, 1 gal , White Base Color
Mi Item #12187916
MFR #Gloss / White Base 1 1gl

Mfr description
K000Z6841-16 GLOSS / WHITE BASE 1 PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.96/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal (US)

Details

  • Additional Details
    Substrates: Concrete & Masonry, Metal, Steel, Wood | Dry to the Touch: 30 minute
  • Base Type
    Water
  • Color
    White Base
  • Color Family
    White Base
  • Coverage
    140 ft²/gal to 225 ft²/gal
  • Dry Time
    30 min
  • Exposure Conditions
    Corrosion Exposure
  • Finish
    Gloss
  • For Use On
    Concrete, Masonry, Metal, Steel, Wood
  • Form
    Liquid
  • Surface
    Concrete, Masonry, Metal, Steel, Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)