Motion
Gloss / White Base 1 5gl

KRYLON INDUSTRIAL PAINTS
Gloss / White Base 1 5gl

Paint - Water Base, Interior Exterior, 5 gal , Pail, White Color
Mi Item #12187917
MFR #Gloss / White Base 1 5gl
Price$461.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRYLON INDUSTRIAL PAINTS
Gloss / White Base 1 5gl

Paint - Water Base, Interior Exterior, 5 gal , Pail, White Color
Mi Item #12187917
MFR #Gloss / White Base 1 5gl

Mfr description
K000Z6841-20 GLOSS / WHITE BASE 1 PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$461.29/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Size
    5 gal (US)

Details

  • Additional Details
    Cleanup: Water | Features: Flash rust resistant, Corrosion and chemical resistant, Safe for incidental food contact
  • Base Type
    Water
  • Color
    White
  • Color Family
    White
  • Container Type
    Pail
  • Contains
    Paint Only
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Corrosion Exposure | Exterior | Interior
  • Finish
    Gloss
  • For Use On
    Concrete, Metal, Steel, Wood
  • Form
    Liquid
  • Surface
    Concrete, Metal, Steel, Wood
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)