Motion
Acetone 55gl
Coating or Sealant - 200.60 L
Mi Item #12187979
MFR #Acetone 55gl
Price$59.21/gl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coating or Sealant - 200.60 L
Mi Item #12187979
MFR #Acetone 55gl

Mfr description
K01663000-27 ACETONE PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.21/gl

Specifications

Dimensions

  • Container Size
    200.60 L
  • Container Size/Type
    53 gal
  • Size
    200.6 L, 53 gal (US)

Details

  • Base Material
    Acetone
  • Base Type
    Acetone
  • Container Capacity
    200.6 L
  • Description
    Acetone thinner and reducer
  • Formula Type
    Acetone
  • Material
    Acetone
  • MSDS LINK
  • Physical Form
    Liquid
  • Type
    Thinner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)