Motion
GRAY PRIMER 16oz

KRYLON INDUSTRIAL PAINTS
GRAY PRIMER 16oz

Spray Primer - Gray, Exterior, Interior, Flat Finish, 20-25 ft² Coverage Range, 10 min Dry Time
Mi Item #12188069
MFR #GRAY PRIMER 16oz
Price$8.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRYLON INDUSTRIAL PAINTS
GRAY PRIMER 16oz

Spray Primer - Gray, Exterior, Interior, Flat Finish, 20-25 ft² Coverage Range, 10 min Dry Time
Mi Item #12188069
MFR #GRAY PRIMER 16oz

Mfr description
K05582007 GRAY PRIMER PAINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.75/each

Specifications

Dimensions

  • Coverage Range
    20-25 ft²
  • Net Weight
    12 oz

Details

  • Color
    Gray
  • Color Family
    Gray
  • Dry Time
    10 min
  • Exposure
    Exterior, Interior
  • Finish
    Flat
  • For Use On
    Ceramic, Fabric, Glass, Paper, Plaster, Wood, Metal, Wicker
  • Max Application Temperature
    75 °F
  • Min Application Temperature
    55 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)