Motion
WHITE PRIMER 16oz

KRYLON INDUSTRIAL PAINTS
WHITE PRIMER 16oz

Spray Primer - White, Exterior, Interior, Flat Finish, 20-25 ft² Coverage Range, 10 min Dry Time
Mi Item #12188071
MFR #WHITE PRIMER 16oz
Price$10.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KRYLON INDUSTRIAL PAINTS
WHITE PRIMER 16oz

Spray Primer - White, Exterior, Interior, Flat Finish, 20-25 ft² Coverage Range, 10 min Dry Time
Mi Item #12188071
MFR #WHITE PRIMER 16oz

Mfr description
K05584007 WHITE PRIMER PAINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.28/each

Specifications

Dimensions

  • Coverage Range
    20-25 ft²
  • Net Weight
    12 oz

Details

  • Color
    White
  • Color Family
    White
  • Dry Time
    10 min
  • Exposure
    Exterior, Interior
  • Finish
    Flat
  • For Use On
    Ceramic, Fabric, Glass, Metal, Paper, Plaster, Wicker, Wood
  • Max Application Temperature
    75 °F
  • Min Application Temperature
    55 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)