Motion
NU2209-E-XL-M1-C3

FAG (SCHAEFFLER)
NU2209-E-XL-M1-C3

45 mm ID, 85 mm OD, 23 mm Width
Mi Item #12188988
MFR #NU2209-E-XL-M1-C3
Price$423.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
NU2209-E-XL-M1-C3

45 mm ID, 85 mm OD, 23 mm Width
Mi Item #12188988
MFR #NU2209-E-XL-M1-C3

Mfr description
NU2209-E-XL-M1-C3 NU2209-E-XL-M1-C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$423.67/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    23 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)