Motion
58134SSSEB

LIFT-ALL
58134SSSEB

5/8" X 1-3/4" SS 304 SHOULDER EYEBOLT WLL 4,000-LBS @ 5:1 DESIGN FACTOR
MI ITEM #12190219
MFR #58134SSSEB
Price$186.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
58134SSSEB

5/8" X 1-3/4" SS 304 SHOULDER EYEBOLT WLL 4,000-LBS @ 5:1 DESIGN FACTOR
MI ITEM #12190219
MFR #58134SSSEB

Mfr description
58134SSSEB 5/8" X 1-3/4" SS 304 SHOULDER
  • DOMESTIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.25/each

Specifications

Dimensions

  • Weight
    0.18 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886447069
  • Material
    STEEL
  • UPC_NO
    697886447069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)