Motion
11650077SR

LIFT-ALL
11650077SR

1/16" X 500' REEL 7X7 SS304 SSAC IMPORT WIRE ROPE CABLE
MI ITEM #12190229
MFR #11650077SR
Price$175.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
11650077SR

1/16" X 500' REEL 7X7 SS304 SSAC IMPORT WIRE ROPE CABLE
MI ITEM #12190229
MFR #11650077SR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$175.14/each

Specifications

Dimensions

  • Diameter
    1/16 in
  • Sling Length
    500 ft
  • Working Load Limit
    430 lb

Details

  • Color
    SILVER
  • Country of Origin
    CN
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Reel
  • Trademark
    LIFT-ALL®
  • Type
    GAC PRE-CUT REEL
  • Warranty
    Warranty

Overview

Mfr description
11650077SR 1/16" X 500' REEL 7X7 SS304 S
  • Wire cables made from galvanized wires to inhibit rust
  • 7X7 construction for better abrasion resistance
  • Sold per reel for your convenience
  • Consistant break strength

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought