Specifications
Dimensions
- Bore Diameter0.8750 in
- Length Through Bore1.4500 in
- Maximum Bore Diameter1.3750 in
- Outside Diameter3.4150 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)