Specifications
Dimensions
- Bore Diameter28 mm
- Length Through Bore1.0600 in
- Maximum Bore Diameter1.2500 in
- Outside Diameter2.0650 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)