Motion
A0HUBRSB316S

ATRAFLEX SALES INC
A0HUBRSB316S

A0 HUB RSB 316S ROUGH STOCK BORE 316 STA
MI ITEM #12196176
MFR #A0HUBRSB316S
Price$254.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
A0HUBRSB316S

A0 HUB RSB 316S ROUGH STOCK BORE 316 STA
MI ITEM #12196176
MFR #A0HUBRSB316S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$254.09/each

Specifications

Dimensions

  • Length Through Bore
    1.0600 in
  • Maximum Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0650 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Overview

Mfr description
A0HUBRSB316S A SERIES FLEX COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought