Motion
A00HUB.5625
Wrap Style Coupling Hub - 0.5625 in Bore
Mi Item #12196220
MFR #A00HUB.5625
Price$91.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrap Style Coupling Hub - 0.5625 in Bore
Mi Item #12196220
MFR #A00HUB.5625

Mfr description
A00HUB.5625 A SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$91.41/each

Specifications

Dimensions

  • Bore Diameter
    0.5625 in
  • Length Through Bore
    0.7650 in
  • Maximum Bore Diameter
    0.8750 in
  • Outside Diameter
    1.3850 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)