Motion
A1F40MM
40 mm Bore
Mi Item #12196289
MFR #A1F40MM
Price$285.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40 mm Bore
Mi Item #12196289
MFR #A1F40MM

Mfr description
A1F40MM A SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.63/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Length Through Bore
    1.6200 in
  • Maximum Bore Diameter
    1.8750 in
  • Outside Diameter
    3.9400 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)