1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATRAFLEX SALES INC
A1HUB1.500316S
1.5000 in Bore
MI ITEM #
12196352
MFR #
A1HUB1.500316S
Price
$391.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
ATRAFLEX SALES INC A1HUB1.500316S
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATRAFLEX SALES INC
A1HUB1.500316S
1.5000 in Bore
MI ITEM #
12196352
MFR #
A1HUB1.500316S
Mfr description
A1HUB1.500316S A SERIES FLEX COUPLINGS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$391
.35
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.5000 in
Length Through Bore
1.3400 in
Maximum Bore Diameter
1.6300 in
Outside Diameter
2.5050 in
Details
Material
Steel
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items