Motion
A4FSBOHUB60MM

ATRAFLEX SALES INC
A4FSBOHUB60MM

60 mm Bore
Mi Item #12197024
MFR #A4FSBOHUB60MM
Price$788.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
A4FSBOHUB60MM

60 mm Bore
Mi Item #12197024
MFR #A4FSBOHUB60MM

Mfr description
A4FSBOHUB60MM A SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.20/each

Specifications

Dimensions

  • Bore Diameter
    60 mm
  • Length Through Bore
    2.4000 in
  • Maximum Bore Diameter
    2.9400 in
  • Outside Diameter
    5.8700 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)