Specifications
Dimensions
- Bore Diameter1.5000 in
- Length Through Bore2.4000 in
- Maximum Bore Diameter2.9400 in
- Outside Diameter5.8720 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
A4HUB1.500SS A SERIES FLEX COUPLINGS