Motion
A4HUBRSBMP
A4 HUB RSB MP HUB RSB WITH MELONITE PROC
Mi Item #12197152
MFR #A4HUBRSBMP
Price$844.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A4 HUB RSB MP HUB RSB WITH MELONITE PROC
Mi Item #12197152
MFR #A4HUBRSBMP

Mfr description
A4HUBRSBMP A SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$844.36/each

Specifications

Dimensions

  • Length Through Bore
    2.4000 in
  • Maximum Bore Diameter
    2.9400 in
  • Outside Diameter
    5.8720 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)