Motion
A5HUB1.750
1.7500 in Bore
Mi Item #12197332
MFR #A5HUB1.750
Price$1,347.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.7500 in Bore
Mi Item #12197332
MFR #A5HUB1.750

Mfr description
A5HUB1.750 A SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,347.11/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Length Through Bore
    3.0700 in
  • Maximum Bore Diameter
    4.0000 in
  • Outside Diameter
    7.4500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)