Motion
A6F3.3725
A6 F 3.3725 FLANGE 3.3725
MI ITEM #12197515
MFR #A6F3.3725
Price$3,329.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A6 F 3.3725 FLANGE 3.3725
MI ITEM #12197515
MFR #A6F3.3725

Mfr description
A6F3.3725 A SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,329.01/each

Specifications

Dimensions

  • Length Through Bore
    4.3120 in
  • Maximum Bore Diameter
    5.0000 in
  • Outside Diameter
    10.0000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)