1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATRAFLEX SALES INC
A6FRSBHD
1.5000 in Bore
MI ITEM #
12197538
MFR #
A6FRSBHD
Price
$3,030.94
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
ATRAFLEX SALES INC A6FRSBHD
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATRAFLEX SALES INC
A6FRSBHD
1.5000 in Bore
MI ITEM #
12197538
MFR #
A6FRSBHD
Mfr description
A6FRSBHD A SERIES FLEX COUPLINGS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,030
.94
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
1.5000 in
Length Through Bore
4.3120 in
Maximum Bore Diameter
6.8750 in
Outside Diameter
10.0000 in
Details
Material
Steel
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items