1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ATRAFLEX SALES INC
A6HUB110MM
110 mm Bore
MI ITEM #
12197556
MFR #
A6HUB110MM
Price
$2,680.42
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Shaft Couplings
Jaw and Wrap Type Couplings
ATRAFLEX SALES INC A6HUB110MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ATRAFLEX SALES INC
A6HUB110MM
110 mm Bore
MI ITEM #
12197556
MFR #
A6HUB110MM
Mfr description
A6HUB110MM A SERIES FLEX COUPLINGS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$2,680
.42
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
110 mm
Length Through Bore
3.7000 in
Maximum Bore Diameter
5.0000 in
Outside Diameter
9.2250 in
Details
Material
Steel
Product Type
Jaw Coupling Hubs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items