Specifications
Dimensions
- Bore Diameter2.4375 in
- Length Through Bore3.7000 in
- Maximum Bore Diameter5.0000 in
- Outside Diameter9.2250 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)