Specifications
Dimensions
- Bore Diameter5.7500 in
- Length Through Bore4.6250 in
- Maximum Bore Diameter5.7500 in
- Outside Diameter10.4900 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
A7F5.750 A SERIES FLEX COUPLINGS