Specifications
Dimensions
- Bore Diameter130 mm
- Length Through Bore4.5700 in
- Maximum Bore Diameter6.0000 in
- Outside Diameter10.4900 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)