Motion
A8HUB100MM
100 mm Bore
Mi Item #12197841
MFR #A8HUB100MM
Price$5,893.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
100 mm Bore
Mi Item #12197841
MFR #A8HUB100MM

Mfr description
A8HUB100MM A SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,893.83/each

Specifications

Dimensions

  • Bore Diameter
    100 mm
  • Length Through Bore
    5.3600 in
  • Maximum Bore Diameter
    7.1300 in
  • Outside Diameter
    12.8000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)