Specifications
Dimensions
- Bore Diameter3.7500 in
- Length Through Bore5.3600 in
- Maximum Bore Diameter7.1300 in
- Outside Diameter12.8000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)