Specifications
Dimensions
- Bore Diameter0.6250 in
- Length Through Bore0.9650 in
- Maximum Bore Diameter1.0000 in
- Outside Diameter1.7000 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)