Motion
M00HUB.9375
0.9375 in Bore
Mi Item #12198117
MFR #M00HUB.9375
Price$112.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.9375 in Bore
Mi Item #12198117
MFR #M00HUB.9375

Mfr description
M00HUB.9375 M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.59/each

Specifications

Dimensions

  • Bore Diameter
    0.9375 in
  • Length Through Bore
    0.9650 in
  • Maximum Bore Diameter
    1.0000 in
  • Outside Diameter
    1.7000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)