Motion
M1HUB1.125MP

ATRAFLEX SALES INC
M1HUB1.125MP

1.1250 in Bore
Mi Item #12198222
MFR #M1HUB1.125MP
Price$203.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M1HUB1.125MP

1.1250 in Bore
Mi Item #12198222
MFR #M1HUB1.125MP

Mfr description
M1HUB1.125MP M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.72/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in
  • Length Through Bore
    1.7000 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    3.1500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)