Specifications
Dimensions
- Bore Diameter1.5000 in
- Length Through Bore1.7000 in
- Maximum Bore Diameter1.7500 in
- Outside Diameter3.1500 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
M1HUB1.500SS M SERIES FLEX COUPLINGS