Motion
M1HUBTL1108
M1 HUB TL 1108* HUB FOR INTERNAL TAPER L
Mi Item #12198289
MFR #M1HUBTL1108
Price$173.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M1 HUB TL 1108* HUB FOR INTERNAL TAPER L
Mi Item #12198289
MFR #M1HUBTL1108

Mfr description
M1HUBTL1108 M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.54/each

Specifications

Dimensions

  • Length Through Bore
    1.1250 in
  • Outside Diameter
    3.1500 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)