Specifications
Dimensions
- Bore Diameter6.9375 in
- Length Through Bore9.9400 in
- Maximum Bore Diameter10.0000 in
- Outside Diameter17.8700 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)