Motion
M1HFSBOHUBRSBMP

ATRAFLEX SALES INC
M1HFSBOHUBRSBMP

M1HFSBO HUB RSB MP M1H FLOATER HUB, BOLT
Mi Item #12198422
MFR #M1HFSBOHUBRSBMP
Price$398.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M1HFSBOHUBRSBMP

M1HFSBO HUB RSB MP M1H FLOATER HUB, BOLT
Mi Item #12198422
MFR #M1HFSBOHUBRSBMP

Mfr description
M1HFSBOHUBRSBMP M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.60/each

Specifications

Dimensions

  • Length Through Bore
    1.8880 in
  • Outside Diameter
    3.4700 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)