Motion
M1HHUB30MM
30 mm Bore
Mi Item #12198469
MFR #M1HHUB30MM
Price$248.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
30 mm Bore
Mi Item #12198469
MFR #M1HHUB30MM

Mfr description
M1HHUB30MM M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$248.03/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Length Through Bore
    1.8880 in
  • Outside Diameter
    3.4700 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)