Motion
M1HHUB45MMSS

ATRAFLEX SALES INC
M1HHUB45MMSS

45 mm Bore
Mi Item #12198477
MFR #M1HHUB45MMSS
Price$620.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M1HHUB45MMSS

45 mm Bore
Mi Item #12198477
MFR #M1HHUB45MMSS

Mfr description
M1HHUB45MMSS M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$620.07/each

Specifications

Dimensions

  • Bore Diameter
    45 mm
  • Length Through Bore
    1.8880 in
  • Outside Diameter
    3.4700 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)