Motion
M2FSBOHUBRSBSS

ATRAFLEX SALES INC
M2FSBOHUBRSBSS

M2 FSBO HUB RSB SS FLOATER HUB , RSB, BO
Mi Item #12198555
MFR #M2FSBOHUBRSBSS
Price$829.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M2FSBOHUBRSBSS

M2 FSBO HUB RSB SS FLOATER HUB , RSB, BO
Mi Item #12198555
MFR #M2FSBOHUBRSBSS

Mfr description
M2FSBOHUBRSBSS M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$829.01/each

Specifications

Dimensions

  • Length Through Bore
    2.2000 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    3.9000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)