Motion
M2HUBQDSH
M2 HUB QD SH HUB FOR QD BUSHING SH BORE
Mi Item #12198670
MFR #M2HUBQDSH
Price$316.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2 HUB QD SH HUB FOR QD BUSHING SH BORE
Mi Item #12198670
MFR #M2HUBQDSH

Mfr description
M2HUBQDSH M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.48/each

Specifications

Dimensions

  • Length Through Bore
    1.1250 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    3.9000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)