Motion
M3FSBOHUB32MM

ATRAFLEX SALES INC
M3FSBOHUB32MM

32 mm Bore
Mi Item #12198765
MFR #M3FSBOHUB32MM
Price$673.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
M3FSBOHUB32MM

32 mm Bore
Mi Item #12198765
MFR #M3FSBOHUB32MM

Mfr description
M3FSBOHUB32MM M SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$673.67/each

Specifications

Dimensions

  • Bore Diameter
    32 mm
  • Length Through Bore
    2.4500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    4.9000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)